Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6P TERMI-BLOK PLUG CON VITI

  • Mfr # 284510-6

  • Zoro # G300929916


product price: $15.29
/ea
Sold in multiples of 6 for $91.74

Key Features

Voltage
300 VAC
Interlock
Without
Screw Size
M2
Screw Flange
With
Screwless Terminal Block
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284510-6
Zoro #
G300929916
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Voltage
300 VAC
Interlock
Without
Screw Flange
With
Screwless Terminal Block
No
Wire Range
30 to 14 AWG
Centerline (Pitch)
.138 in
Screw Plating Material
Nickel
Block Type
None
Mounting Angle
Right Angle
Number of Positions
6
Connector System
Wire-to-Board
Side Stackable
No
Number of Rows
1
Current Rating (Max)
11A
Operating Temperature Range
-40 to 110°C
Contact Base Material
Phosphor Bronze
Housing Material
PA 66
Housing Color
Green
Screw Material
Brass
Connector & Contact Terminates To
Wire & Cable
Wire Entry Angle
Side
Contact Current Rating (Max)
11A
Connector Style
Plug
Circuit Application
Power & Signal
Wire Protection
With
Contact Mating Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.