Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6P TERMIBLOK HDR DIR C VITI

  • Mfr # 284516-6

  • Zoro # G200929849


product price: $2.65
/ea
Sold in multiples of 27 for $71.55

Key Features

Contact Base Material
Phosphor Bronze
Shrouded
Yes
Housing Color
Green
Voltage (VAC)
200
Screwless Terminal Block
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284516-6
Zoro #
G200929849
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.4 mm [ .134 in ]

Details

Contact Base Material
Phosphor Bronze
Shrouded
Yes
Housing Color
Green
Voltage (VAC)
200
Screwless Terminal Block
No
Screw Flange
Without
Contact Mount
Through Hole
Number of Rows
1
Mating Angle
180°
Closed End
With
Number of Positions
6
Connector Style
Header
Interlock
Without
Centerline
3.5 mm [ .138 in ]
Contact Mating Area Plating Material
Tin
Housing Material
Polyamide 6.6
Mounting Angle
Vertical
Current Rating (Max) (A)
11
Applies To
Printed Circuit Board
Threaded Flange
With
Block Type
None
Side Stackable
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.