
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284517-6
Zoro #
G600929913
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.4 mm [ .134 in ]
Details
Mating Angle
180°
Stacked Levels
Without
Current Rating (Max) (A)
11
Interlock
Without
Housing Material
Polyamide 6.6
Number of Positions
6
Contact Mount
Through Hole
Voltage (VAC)
300
Centerline
3.81 mm [ .1499 in ]
Connector Style
Header
Side Stackable
No
Contact Mating Area Plating Material
Tin
Screw Flange
Without
Number of Rows
1
Threaded Flange
Without
Mounting Angle
Vertical
Applies To
Printed Circuit Board
Closed End
With
Block Type
None
Screwless Terminal Block
No
Shrouded
Yes
Contact Base Material
Phosphor Bronze
Housing Color
Green
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.