Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6P UNSHROUD 5.0 HDR HIGH TEMP

  • Mfr # 1546931-6

  • Zoro # G500937476


product price: $1.19
/ea
Sold in multiples of 100 for $119.00

Key Features

Color
Black
Maximum Voltage
300 V AC
Material
Glass-Filled Polyamide
Connection Material
Brass
Features
Unshrouded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546931-6
Zoro #
G500937476
UPC #
-
Country of Origin
Italy

Details

Color
Black
Maximum Voltage
300 V AC
Material
Glass-Filled Polyamide
Connection Material
Brass
Features
Unshrouded
Max. Voltage
300V AC
Connector Type
Header
Hole Center to Center
5 mm
Number of Rows
1
Number of Contacts
6
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.