This item is Discontinued.

Te Connectivity 6P VAL-U-LOK R/A HDR V2 1586041-6

6P VAL-U-LOK R/A HDR V2 (Discontinued)

  • Mfr # 1586041-6
  • Zoro # G100937067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1586041-6
Zoro #
G100937067
UPC #
-
Country of Origin
China

Dimensions

Width
0.51 in
Height
9.8 mm
Max. Insulation Dia.
3.1 mm
Length
0.543 in
Contact Plating Thickness
2.03 to 5.08 µm

Details

Item
Header
Type
Pin
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Hole Center to Center
4.2 mm
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Material
Nylon
Features
Circuit Identification Feature; Shrouded
Number of Rows
2
Contact Type
Pin
Contact Finish
Tin Plated
Current Rating
9 A
Number of Contacts
6
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-2
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.