Zoro Homepage
This item is Discontinued.
Te Connectivity 6P VRT HDR VAL-U-LOK V0 1586038-6

6P VRT HDR VAL-U-LOK V0 (Discontinued)

  • Mfr # 1586038-6
  • Zoro # G900939117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586038-6
Zoro #
G900939117
UPC #
-
Country of Origin
China

Dimensions

Width
0.384 in
Height
12.8 mm
Length
0.543 in
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
2.03 to 5.08 µm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.