Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6P/6C INV MJ SMT 22 TOP REEL

  • Mfr # 2-338086-3

  • Zoro # G801049014


product price: $1.99
/ea
Sold in multiples of 750 for $1,492.50

Key Features

Number of Positions
6
Termination Method to Printed Circuit Board
Surface Mount
Connector Mounting Type
Board Mount
Performance Category
Cat 3
Keyed
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-338086-3
Zoro #
G801049014
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin
Connector Height
.5 in

Details

Number of Positions
6
Termination Method to Printed Circuit Board
Surface Mount
Connector Mounting Type
Board Mount
Performance Category
Cat 3
Keyed
No
Connectors & Connector Components Type
Connector
Contact Underplating Material
Nickel
UL Flammability Rating
UL 94V-0
Contact Base Material
Phosphor Bronze
Shielded
No
Contact Current Rating (Max)
1.5 A
Modular Jack & Plug Interface Type
RJ25
Operating Temperature Range
-40 to 158°F
Grounding Options
None
Profile
Standard
Panel Mount Feature
With
Port Matrix Configuration
1 x 1
Connector Contact Density
Standard
Contact Mating Area Plating Material
Nickel
Centerline (Pitch)
.05 in
PCB Mount Orientation
Vertical
Port Configuration
Single Port
Circuit Application
Signal
Entry Location
Top
Latch Orientation
Standard - Latch Down
Connector & Contact Terminates To
Printed Circuit Board
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Housing Color
Black
Housing Material
G.F. PA 9T
Connector System
Cable-to-Board
PCB Contact Termination Area Plating Material
Tin
Connector Style
Jack
Connector Product Type
Connector Assembly
Status Indicator
None

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.