Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6PCR-05-008=6 SERIES ASSEMBLY 3-1546158-1

6PCR-05-008=6 SERIES ASSEMBLY (Discontinued)

  • Mfr # 3-1546158-1
  • Zoro # G600983960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1546158-1
Zoro #
G600983960
UPC #
-
Country of Origin
China

Dimensions

Length
2.686 in
Screw Size
6-32

Details

Voltage
300 V
Color
Black
Number of Rows
1
Centerline (Pitch)
.375 in
Mounting Insert
With
Terminal Plating Finish
Bright
Housing Material
Thermoplastic
Wire Range
22 to 12 AWG
Current Rating (Max)
25 A
Mounting Bushing
With
UL Flammability Rating
UL 94V-0
Terminal Material
Copper Alloy
Mounting Angle
Right Angle
Bottom Termination Style
Printed Circuit
Number of Positions
5
Current Rating
25 A
Mounting Ears
With
Product Type
Barrier Strip
Connector & Contact Terminates To
Printed Circuit Board
Top Hardware
Wire Clamp Combo Head
Screw Material
Steel
Block Style
Open Bottom with Standoffs
Barrier Strip Style
Tri-Barrier
Terminal Plating Material
Tin
Screw Plating Material
Zinc Chromate
Mounting Options
End Positions Empty
Number of Levels
1
Screw Head Type
Combo Phil-Slot

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.