Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6PCR-06-008=6 SERIES ASSEMBLY 3-1546158-2

6PCR-06-008=6 SERIES ASSEMBLY (Discontinued)

  • Mfr # 3-1546158-2
  • Zoro # G600983991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1546158-2
Zoro #
G600983991
UPC #
-
Country of Origin
China

Dimensions

Length
3.061 in
Screw Size
6-32

Details

Voltage
300 V
Color
Black
Number of Levels
1
Number of Rows
1
Terminal Plating Finish
Bright
Wire Range
22 to 12 AWG
Housing Material
Thermoplastic
Mounting Options
End Positions Empty
Terminal Plating Material
Tin
Terminal Material
Copper Alloy
Mounting Bushing
With
Current Rating (Max)
25 A
Block Style
Open Bottom with Standoffs
Mounting Insert
With
Screw Plating Material
Zinc Chromate
Mounting Angle
Right Angle
Centerline (Pitch)
.375 in
Product Type
Barrier Strip
Screw Material
Steel
Mounting Ears
With
Connector & Contact Terminates To
Printed Circuit Board
Number of Positions
6
Screw Head Type
Combo Phil-Slot
Barrier Strip Style
Tri-Barrier
UL Flammability Rating
UL 94V-0
Bottom Termination Style
Printed Circuit
Current Rating
25 A
Top Hardware
Wire Clamp Combo Head

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.