6PCV-04-008=#6 TRIBARRIER TERM

  • Mfr # 6-1437652-9

  • Zoro # G900930244


product price:  $2.99
/ea
Sold in multiples of 60 for $179.40

Key Features

Insulation Color
Black
Overall Length
2.311 in
Terminal Type
Printed Circuit Pin
Wire Range
22 to 12 AWG
Max. Voltage
300V, 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-1437652-9
Zoro #
G900930244
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.311 in

Details

Item
Barrier Strip
Insulation Color
Black
Terminal Type
Printed Circuit Pin
Wire Range
22 to 12 AWG
Max. Voltage
300V, 600V
Connection Material
Copper Alloy
Application
Printed Circuit Board
Mounting Type
Vertical

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.