Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6PCV-06-006=6PCV ASSEMBLY 9-1437652-5

6PCV-06-006=6PCV ASSEMBLY (Discontinued)

  • Mfr # 9-1437652-5
  • Zoro # G900984995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1437652-5
Zoro #
G900984995
UPC #
-
Country of Origin
China

Dimensions

Length
2.311 in
Screw Size
6-32

Details

Color
Black
Voltage
600 V, 300 V
UL Flammability Rating
UL 94V-0
Screw Plating Material
Zinc Chromate
Screw Head Type
Combo Phil-Slot
Number of Positions
6
Current Rating (Max)
25 A
Mounting Ears
Without
Number of Levels
1
Terminal Plating Finish
Bright
Bottom Termination Style
Printed Circuit Pin
Centerline (Pitch)
.375 in
Mounting Angle
Vertical
Barrier Strip Style
Tri-Barrier
Screw Plating Finish
Bright
Connector & Contact Terminates To
Printed Circuit Board
Terminal Plating Material
Tin
Product Type
Barrier Strip
Current Rating
0.208333333333333, 25 A
Number of Rows
1
Screw Material
Steel
Terminal Material
Copper Alloy
Housing Material
Thermoplastic
Mounting Insert
Without
Block Style
Open Bottom with Standoffs
Top Hardware
Wire Clamp Combo Head
Wire Range
22 to 12 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.