Zoro Homepage
This item is Discontinued.
Te Connectivity 6PCV-07-006=6PCV ASSEMBLY 1437653-7

6PCV-07-006=6PCV ASSEMBLY (Discontinued)

  • Mfr # 1437653-7
  • Zoro # G600983014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437653-7
Zoro #
G600983014
UPC #
-
Country of Origin
China

Dimensions

Length
2.686 in
Screw Size
6-32

Details

Color
Black
Voltage
600 V, 300 V
Mounting Ears
Without
Block Style
Open Bottom with Standoffs
Terminal Material
Copper Alloy
Product Type
Barrier Strip
Current Rating
0.208333333333333, 25 A
Number of Rows
1
Number of Levels
1
Screw Plating Material
Zinc Chromate
Wire Range
22 to 12 AWG
Mounting Insert
Without
UL Flammability Rating
UL 94V-0
Terminal Plating Finish
Bright
Current Rating (Max)
25 A
Screw Head Type
Combo Phil-Slot
Number of Positions
7
Connector & Contact Terminates To
Printed Circuit Board
Bottom Termination Style
Printed Circuit Pin
Mounting Angle
Vertical
Barrier Strip Style
Tri-Barrier
Top Hardware
Wire Clamp Combo Head
Terminal Plating Material
Tin
Centerline (Pitch)
.375 in
Housing Material
Thermoplastic
Screw Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.