Zoro Homepage
This item is Discontinued.
Te Connectivity 6PCV-09-006=6PCV ASSEMBLY 2-1437653-5

6PCV-09-006=6PCV ASSEMBLY (Discontinued)

  • Mfr # 2-1437653-5
  • Zoro # G700983679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437653-5
Zoro #
G700983679
UPC #
-
Country of Origin
China

Dimensions

Length
3.436 in
Screw Size
6-32

Details

Color
Black
Voltage
600 V, 300 V
Terminal Plating Finish
Bright
Number of Rows
1
Number of Positions
9
Number of Levels
1
Terminal Material
Copper Alloy
Housing Material
Thermoplastic
Terminal Plating Material
Tin
Current Rating
25 A, 0.208333333333333
Product Type
Barrier Strip
Mounting Ears
Without
Current Rating (Max)
25 A
Top Hardware
Wire Clamp Combo Head
Screw Head Type
Combo Phil-Slot
Bottom Termination Style
Printed Circuit Pin
Connector & Contact Terminates To
Printed Circuit Board
Centerline (Pitch)
.375 in
Wire Range
22 to 12 AWG
Screw Plating Material
Zinc Chromate
Block Style
Open Bottom with Standoffs
UL Flammability Rating
UL 94V-0
Mounting Angle
Vertical
Barrier Strip Style
Tri-Barrier
Screw Material
Steel
Mounting Insert
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.