Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6PCV-10-008=#6 TRIBARRIER 1546686-1

6PCV-10-008=#6 TRIBARRIER (Discontinued)

  • Mfr # 1546686-1
  • Zoro # G800973365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546686-1
Zoro #
G800973365
UPC #
-
Country of Origin
Unknown

Dimensions

Length
4.561 in
Screw Size
6-32

Details

Color
Black
Voltage
600 V, 300 V
Screw Material
Steel
Connector & Contact Terminates To
Printed Circuit Board
Mounting Insert
Without
Mounting Options
End Mounting Ears
Block Style
Open Bottom with Standoffs
Mounting Ears
With
Housing Material
Thermoplastic
Number of Rows
1
Product Type
Barrier Strip
Centerline (Pitch)
.375 in
Current Rating (Max)
25 A
Terminal Plating Finish
Bright
Barrier Strip Style
Tri-Barrier
Number of Positions
10
Terminal Plating Material
Tin
UL Flammability Rating
UL 94V-0
Bottom Termination Style
Printed Circuit Pin
Mounting Angle
Vertical
Screw Plating Material
Zinc Chromate
Current Rating
0.208333333333333, 25 A
Wire Range
22 to 12 AWG
Number of Levels
1
Terminal Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.