Zoro Homepage
This item is Discontinued.
Te Connectivity 6PCV-10-1193=6PCV SPECIAL 3-1437653-8

6PCV-10-1193=6PCV SPECIAL (Discontinued)

  • Mfr # 3-1437653-8
  • Zoro # G100984061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437653-8
Zoro #
G100984061
UPC #
-
Country of Origin
China

Dimensions

Length
3.811 in
Screw Size
6-32

Details

Color
Black
Voltage
300 V, 600 V
Wire Range
22 to 12 AWG
Housing Material
Thermoplastic
Centerline (Pitch)
.375 in
Number of Rows
1
Current Rating
25 A, 0.208333333333333
Number of Positions
10
Mounting Insert
Without
Terminal Material
Copper Alloy
Current Rating (Max)
25 A
Screw Plating Material
Zinc Chromate
UL Flammability Rating
UL 94V-0
Connector & Contact Terminates To
Printed Circuit Board
Terminal Plating Material
Tin
Number of Levels
1
Block Style
Open Bottom with Standoffs
Terminal Plating Finish
Bright
Screw Head Type
Combo Phil-Slot
Mounting Angle
Vertical
Screw Material
Steel
Barrier Strip Style
Tri-Barrier
Mounting Ears
Without
Bottom Termination Style
Printed Circuit Pin
Product Type
Barrier Strip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.