Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6PCV-12-006=6PCV ASSEMBLY 5-1437653-1

6PCV-12-006=6PCV ASSEMBLY (Discontinued)

  • Mfr # 5-1437653-1
  • Zoro # G800985306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1437653-1
Zoro #
G800985306
UPC #
-
Country of Origin
China

Dimensions

Length
4.561 in
Screw Size
6-32

Details

Color
Black
Voltage
600 V, 300 V
Current Rating (Max)
25 A
Screw Plating Material
Zinc Chromate
Number of Rows
1
Number of Positions
12
Mounting Angle
Vertical
Centerline (Pitch)
.375 in
Current Rating
25 A, 0.208333333333333
Wire Range
22 to 12 AWG
Mounting Ears
Without
Terminal Material
Copper Alloy
Screw Head Type
Combo Phil-Slot
Mounting Insert
Without
Number of Levels
1
Block Style
Open Bottom with Standoffs
Terminal Plating Material
Tin
Bottom Termination Style
Printed Circuit Pin
Terminal Plating Finish
Bright
Barrier Strip Style
Tri-Barrier
UL Flammability Rating
UL 94V-0
Top Hardware
Wire Clamp Combo Head
Screw Material
Steel
Connector & Contact Terminates To
Printed Circuit Board
Housing Material
Thermoplastic
Product Type
Barrier Strip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.