Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6PCV-14-006=6PCV ASSEMBLY

  • Mfr # 6-1437653-8

  • Zoro # G700984539


product price: $12.39
/ea
Sold in multiples of 6 for $74.34

Key Features

Voltage
300 V, 600 V
Length
5.311 in
Color
Black
Screw Material
Steel
Centerline (Pitch)
.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-1437653-8
Zoro #
G700984539
UPC #
-
Country of Origin
China

Dimensions

Length
5.311 in
Screw Size
6-32

Details

Voltage
300 V, 600 V
Color
Black
Screw Material
Steel
Centerline (Pitch)
.375 in
Wire Range
22 to 12 AWG
Housing Material
Thermoplastic
Number of Levels
1
Connector & Contact Terminates To
Printed Circuit Board
Terminal Plating Finish
Bright
Mounting Insert
Without
Screw Plating Material
Zinc Chromate
Mounting Angle
Vertical
Barrier Strip Style
Tri-Barrier
Number of Positions
14
Block Style
Open Bottom with Standoffs
Terminal Plating Material
Tin
UL Flammability Rating
UL 94V-0
Product Type
Barrier Strip
Number of Rows
1
Current Rating (Max)
25 A
Top Hardware
Wire Clamp Combo Head
Bottom Termination Style
Printed Circuit Pin
Screw Head Type
Combo Phil-Slot
Mounting Ears
Without
Terminal Material
Copper Alloy
Current Rating
0.208333333333333, 25 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.