Zoro Homepage

6PCV-16-719=6PCV ASSEMBLY

  • Mfr # 9-1437653-4

  • Zoro # G200985012


product price: $8.15
/ea
Sold in multiples of 11 for $89.65

Key Features

Voltage
300 V, 600 V
Length
6.061 in
Color
Black
Screw Material
Steel
Bottom Termination Style
Printed Circuit Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1437653-4
Zoro #
G200985012
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.061 in
Screw Size
6-32

Details

Voltage
300 V, 600 V
Color
Black
Screw Material
Steel
Bottom Termination Style
Printed Circuit Pin
Product Type
Barrier Strip
Screw Head Type
Combo Phil-Slot
Connector & Contact Terminates To
Printed Circuit Board
Current Rating (Max)
25 A
Mounting Angle
Vertical
Number of Levels
1
Current Rating
0.208333333333333, 25 A
Wire Range
22 to 12 AWG
Number of Positions
16
Terminal Plating Material
Tin
Terminal Plating Finish
Bright
Mounting Ears
Without
Housing Material
Thermoplastic
Mounting Insert
Without
Terminal Material
Copper Alloy
Barrier Strip Style
Tri-Barrier
Centerline (Pitch)
.375 in
UL Flammability Rating
UL 94V-0
Block Style
Open Bottom with Standoffs
Number of Rows
1
Screw Plating Material
Zinc Chromate

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.