Zoro Homepage
This item is Discontinued.
Te Connectivity 6PCV-17-1206=6PCV ASSEMBLY 1437654-1

6PCV-17-1206=6PCV ASSEMBLY (Discontinued)

  • Mfr # 1437654-1
  • Zoro # G900983011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437654-1
Zoro #
G900983011
UPC #
-
Country of Origin
China

Dimensions

Length
6.436 in
Screw Size
6-32

Details

Voltage
300 V, 600 V
Color
Black
Current Rating
0.208333333333333, 25 A
Terminal Plating Finish
Bright
Connector & Contact Terminates To
Printed Circuit Board
Product Type
Barrier Strip
Number of Positions
17
UL Flammability Rating
UL 94V-0
Centerline (Pitch)
.375 in
Bottom Termination Style
Printed Circuit Pin
Screw Material
Steel
Housing Material
Thermoplastic
Mounting Angle
Vertical
Screw Plating Material
Zinc Chromate
Mounting Ears
Without
Terminal Material
Copper Alloy
Mounting Insert
Without
Block Style
Open Bottom with Standoffs
Number of Levels
1
Barrier Strip Style
Tri-Barrier
Number of Rows
1
Top Hardware
Binding Combo Head
Current Rating (Max)
25 A
Wire Range
22 to 12 AWG
Terminal Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.