Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6PCV-18-006=ASSEMBLY 1437654-7

6PCV-18-006=ASSEMBLY (Discontinued)

  • Mfr # 1437654-7
  • Zoro # G800982978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437654-7
Zoro #
G800982978
UPC #
-
Country of Origin
China

Dimensions

Length
6.811 in
Screw Size
6-32

Details

Color
Black
Voltage
600 V, 300 V
Bottom Termination Style
Printed Circuit Pin
Terminal Material
Copper Alloy
Block Style
Open Bottom with Standoffs
Number of Positions
18
Screw Material
Steel
Terminal Plating Material
Tin
Number of Levels
1
Number of Rows
1
Centerline (Pitch)
.375 in
Top Hardware
Wire Clamp Combo Head
Screw Plating Material
Zinc Chromate
Connector & Contact Terminates To
Printed Circuit Board
Product Type
Barrier Strip
UL Flammability Rating
UL 94V-0
Mounting Angle
Vertical
Barrier Strip Style
Tri-Barrier
Mounting Insert
Without
Current Rating
25 A, 0.208333333333333
Screw Head Type
Combo Phil-Slot
Housing Material
Thermoplastic
Wire Range
22 to 12 AWG
Current Rating (Max)
25 A
Mounting Ears
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.