Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6PCV-18-007=ASSEMBLY 1437654-8

6PCV-18-007=ASSEMBLY (Discontinued)

  • Mfr # 1437654-8
  • Zoro # G700982825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437654-8
Zoro #
G700982825
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.811 in
Screw Size
6-32

Details

Color
Black
Voltage
300 V, 600 V
Screw Head Type
Combo Phil-Slot
Terminal Material
Copper Alloy
Mounting Insert
Without
Centerline (Pitch)
.375 in
Connector & Contact Terminates To
Printed Circuit Board
Mounting Angle
Vertical
UL Flammability Rating
UL 94V-0
Current Rating (Max)
25 A
Screw Plating Material
Zinc Chromate
Wire Range
22 to 12 AWG
Number of Positions
18
Mounting Ears
Without
Housing Material
Thermoplastic
Block Style
Open Bottom with Standoffs
Screw Material
Steel
Current Rating
0.208333333333333, 25 A
Terminal Plating Material
Tin
Barrier Strip Style
Tri-Barrier
Number of Rows
1
Top Hardware
Binding Combo Head
Number of Levels
1
Bottom Termination Style
Printed Circuit Pin
Product Type
Barrier Strip
Terminal Plating Finish
Bright

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.