Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6POS. FASTIN-FASTON* TAB HSG RAST5

  • Mfr # 5-1241967-6

  • Zoro # G300957742


product price: $1.15
/ea
Sold in multiples of 200 for $230.00

Key Features

Color
Natural
Length
30.5 mm
Material
Polyamide
Flammability Rating
UL 94 V-2
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1241967-6
Zoro #
G300957742
UPC #
-
Country of Origin
China

Dimensions

Length
30.5 mm

Details

Item
Terminal Housing
Color
Natural
Material
Polyamide
Flammability Rating
UL 94 V-2
Max. Temp.
105°C
Number of Contacts
6
Hole Center to Center
5 mm
Terminal Type
Tab
Insulated
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.