Zoro Homepage
This item is Discontinued.
Te Connectivity 6POS HEADER ASSEMBLY FOR GIC 2.0 EV 2-1971032-6

6POS HEADER ASSEMBLY FOR GIC 2.0 EV (Discontinued)

  • Mfr # 2-1971032-6
  • Zoro # G701041316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1971032-6
Zoro #
G701041316
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Color
Blue
Features
Shrouded
Current Rating
2.2 A
Connector Terminates To
Printed Circuit Board
Terminal Type
Solder
Number of Rows
1
Number of Contacts
6
Hole Center to Center
2 mm
Contact Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.