
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794624-6
Zoro #
G401045171
UPC #
-
Country of Origin
China
Dimensions
Max. Insulation Dia.
1.52 mm
Details
Item
Connector
Wire Range
20 AWG
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Dual Row Receptacle Housing
Hole Center to Center
3 mm
Color
Black
Connector Type
Header
Number of Contacts
6
Contact Finish
Tin Plated
Current Rating
5 A
Flammability Rating
UL 94 V-0
Contact Type
Pin
Number of Rows
2
Terminal Type
Surface Mount; Solder
Material
High Temperature Nylon
Terminal Finish
Tin-Lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.