Zoro Homepage
This item is Discontinued.
Te Connectivity 6POS MICRO MNL ASSY.VRT.SMT 794638-6

6POS MICRO MNL ASSY.VRT.SMT (Discontinued)

  • Mfr # 794638-6
  • Zoro # G701044331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794638-6
Zoro #
G701044331
UPC #
-
Country of Origin
United States

Dimensions

Width
6.86 mm
Length
16.04 mm

Details

Item
Connector
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
High Temperature Nylon
For Use With
Printed Circuit Board
Contact Type
Pin
Number of Contacts
6
Current Rating
5 A
Terminal Type
Surface Mount; Solder
Terminal Finish
Tin-Lead
Number of Rows
2
Connector Type
Header
Hole Center to Center
3 mm
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.