Zoro Homepage
This item is Discontinued.
Te Connectivity 6POS MQS REC COD A 1-1241370-3

6POS MQS REC COD A (Discontinued)

  • Mfr # 1-1241370-3
  • Zoro # G401034274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1241370-3
Zoro #
G401034274
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
18.2 mm [ .717 in ]
Width
5.4 mm [ .213 in ]
Height
16.6 mm [ .654 in ]
Mating Tab Width
.63 mm [ .025 in ]

Details

Color
Black
Number of Positions
6
Cable Exit Angle
180°
UL Flammability Rating
None
Connector Style
Housing for female terminals
Sealed
No
Operating Temperature Range
-40 to 120 °C [ -40 to 248 °F ]
Terminal Position Assurance
Yes
Body Material
PBT GF
Strain Relief
No
Polarized
No
Operating Voltage (VDC)
50
Primary Locking Feature
On the terminal
Connector System
Wire-to-Board/Device, Wire-to-Wire
Number of Rows
1
Serviceable
No
Pitch
2.54 mm [ .1 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.