Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6POS MQS REC COD B

  • Mfr # 2-1564011-2

  • Zoro # G201033606


product price: $0.85
/ea
Sold in multiples of 85 for $72.25

Key Features

Color
Natural
Number of Positions
6
Height
9.8 mm [ .386 in ]
Width
27.5 mm [ 1.083 in ]
Length
20 mm [ .787 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1564011-2
Zoro #
G201033606
UPC #
-
Country of Origin
Germany

Dimensions

Height
9.8 mm [ .386 in ]
Width
27.5 mm [ 1.083 in ]
Length
20 mm [ .787 in ]
Mating Tab Width
.63 mm [ .025 in ]

Details

Color
Natural
Number of Positions
6
Sealed
No
Cable Exit Angle
180°
Serviceable
No
Connector System
Wire-to-Wire
Operating Voltage (VDC)
50
UL Flammability Rating
UL 94-HB
Polarized
Yes
Operating Temperature Range
-40 to 120 °C [ -40 to 248 °F ]
Primary Locking Feature
On the terminal
Strain Relief
No
Body Material
PBT GF
Pitch
2.54 mm [ .1 in ]
Number of Rows
1
Terminal Position Assurance
Yes
Connector Style
Housing for male terminals

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.