Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6POS TAB 1.6X0.6 TAB HSG ASSY 3-1703820-1

6POS TAB 1.6X0.6 TAB HSG ASSY (Discontinued)

  • Mfr # 3-1703820-1
  • Zoro # G100956976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1703820-1
Zoro #
G100956976
UPC #
-
Country of Origin
Germany

Dimensions

Height
1.5669 in
Width
1.8523 in
Length
37.5 mm

Details

Color
Green
Number of Rows
2
Material
Glass-Filled PBT
Features
Terminal Position Assurance
Max. Temp.
140°C
Hole Center to Center
4 mm
Number of Contacts
6
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.