Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6STV-16-006=#6 TRIBARRIER 1546277-6

6STV-16-006=#6 TRIBARRIER (Discontinued)

  • Mfr # 1546277-6
  • Zoro # G100973898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546277-6
Zoro #
G100973898
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
173 mm [ 6.811 in ]
Screw Size
6-32

Details

Color
Black
Mounting Insert
Without
Screw Material
Steel
Barrier Style
Tri-Barrier
Product Type
Barrier Strip
Housing Material
Polyamide
Terminal Plating Material
Tin
Bottom Termination Style
Solder Turret
Mounting Ears
With
Top Hardware
Wire Clamp Combo Head
Number of Rows
1
Screw Plating Material
Zinc Chromate
Block Style
Open Bottom with Standoffs
Mounting Style
Open End Position
Current Rating (Max) (A)
20
Current Rating (A)
5, 20
Terminal Material
Copper Alloy
Number of Levels
1
Wire Range
22 to 12 AWG [ .326 to 3.31 mm² ]
Number of Positions
16
Screw Head Type
Slotted
Applies To
Printed Circuit Board
UL Flammability Rating
UL 94V-0
Terminal Plating Finish
Bright
Mounting Angle
Vertical
Centerline
9.53 mm [ .375 in ]
Mounting Options
End Mounting Ears
Voltage (V)
300, 600
Operating Temperature Range
105 °C [ 221 °F ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.