Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6VAQ8FS=F7430

  • Mfr # 6609058-4

  • Zoro # G400984617


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature Range
-10 ° - 40 °C
Current Rating
6A
Voltage (Max)
250 VAC
Filtered
Yes
Output Type
Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609058-4
Zoro #
G400984617
UPC #
-
Country of Origin
Mexico

Details

Operating Temperature Range
-10 ° - 40 °C
Current Rating
6A
Voltage (Max)
250 VAC
Filtered
Yes
Output Type
Wire Lead
Leakage Current (Max) (250VAC, 50Hz)
1.2 mA
Leakage Current (Max) (120VAC, 60Hz)
.7 mA
Filter Type
Power Line
Input Type
IEC
Mount Style
Bulkhead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.