
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-6609128-1
Zoro #
G100984467
UPC #
-
Country of Origin
Mexico
Details
Output Type
.110" FASTON
Voltage (Max)
120 VAC, 240 VAC
Type of Connector
IEC 320/C-14
Switch Type
DPST
Mount Style
Flanged
Mount Angle
Vertical
Current Rating
6A
Leakage Current (Max) (250VAC, 50Hz)
5 µA
Shield Style
None
Fuse Options
Single, Dual
Input Voltage Select
Dual AC (Series/Parallel)
Input Type
IEC
Voltage Selection
2-Voltage
Filter Type
Power Entry Module
Filtered
No
Operating Temperature Range
-10 ° - 40 °C
Leakage Current (Max) (120VAC, 60Hz)
2 µA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.