Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6VS1=F7247 S0

  • Mfr # 6609042-2

  • Zoro # G200985487


product price: $32.15
/ea
Sold in multiples of 2 for $64.30

Key Features

Mount Style
Flanged
Current Rating
6A
Filtered
Yes
Leakage Current (Max) (120VAC, 60Hz)
.4 mA
Leakage Current (Max) (250VAC, 50Hz)
.7 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609042-2
Zoro #
G200985487
UPC #
-
Country of Origin
China

Details

Mount Style
Flanged
Current Rating
6A
Filtered
Yes
Leakage Current (Max) (120VAC, 60Hz)
.4 mA
Leakage Current (Max) (250VAC, 50Hz)
.7 mA
Output Type
.250" FASTON
Filter Type
Power Line
Input Type
.250" FASTON
Operating Temperature Range
-10 ° - 40 °C
Voltage (Max)
250 VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.