Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6WWV-30-008=#6 TRIBARRIER 3-796608-5

6WWV-30-008=#6 TRIBARRIER (Discontinued)

  • Mfr # 3-796608-5
  • Zoro # G800973921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-796608-5
Zoro #
G800973921
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.311 in
Screw Size
6-32

Details

Color
Black
Voltage
300 V
Barrier Strip Style
Tri-Barrier
UL Flammability Rating
UL 94V-0
Number of Levels
1
Terminal Plating Finish
Bright
Screw Plating Material
Zinc Chromate
Mounting Ears
Without
Number of Rows
1
Mounting Insert
Without
Wire Range
22 to 12 AWG
Number of Positions
30
Terminal Material
Copper Alloy
Connector & Contact Terminates To
Printed Circuit Board
Terminal Plating Material
Tin
Product Type
Barrier Strip
Current Rating
25 A
Housing Material
Thermoplastic
Current Rating (Max)
25 A
Screw Material
Steel
Mounting Angle
Vertical
Centerline (Pitch)
.375 in
Block Style
Open Bottom with Standoffs
Bottom Termination Style
Solderless Wire Wrap

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.