Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6X6 ILL TACT SMT 100GF HI COLD WHITE 1-2213819-6

6X6 ILL TACT SMT 100GF HI COLD WHITE (Discontinued)

  • Mfr # 1-2213819-6
  • Zoro # G701009095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2213819-6
Zoro #
G701009095
UPC #
-
Country of Origin
China

Details

Illuminated
With
Contact Base Material
Brass
Actuator Style
Rectangular
Contact Current Rating
50 mA
Process Sealed
No
Operating Function
Off (On)
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Angle
Vertical
Number of Actuators
1
Actuator Color
Brown
Dust Proof
No
Mounting Type
Surface Mount
Switch Contact Plating Material
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.