Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6X6 ILL TACT SMT 100GF LI BLUE

  • Mfr # 2213819-1

  • Zoro # G001009733


product price: $3.15
/ea
Sold in multiples of 450 for $1,417.50

Key Features

Switch Contact Plating Material
Silver
Operating Function
Off (On)
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Current Rating
50 mA
Contact Base Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213819-1
Zoro #
G001009733
UPC #
-
Country of Origin
China

Details

Switch Contact Plating Material
Silver
Operating Function
Off (On)
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Current Rating
50 mA
Contact Base Material
Brass
Dust Proof
No
Actuator Style
Rectangular
Mounting Angle
Vertical
Actuator Color
Brown
Process Sealed
No
Mounting Type
Surface Mount
Illuminated
With
Number of Actuators
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.