Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6X6 ILL TACT SMT 100GF LI COLD WHITE

  • Mfr # 2213819-8

  • Zoro # G801009766


product price: $3.39
/ea
Sold in multiples of 1350 for $4,576.50

Key Features

Mounting Type
Surface Mount
Contact Base Material
Brass
Illuminated
With
Contact Current Rating
50 mA
Configuration (Pole-Throw)
Single Pole - Single Throw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213819-8
Zoro #
G801009766
UPC #
-
Country of Origin
China

Details

Mounting Type
Surface Mount
Contact Base Material
Brass
Illuminated
With
Contact Current Rating
50 mA
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Angle
Vertical
Dust Proof
No
Actuator Style
Rectangular
Number of Actuators
1
Actuator Color
Brown
Process Sealed
No
Switch Contact Plating Material
Silver
Operating Function
Off (On)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.