This item is Discontinued.

Te Connectivity 6X6 ILL TACT SMT 260GF HI BLUE 4-2213819-1

6X6 ILL TACT SMT 260GF HI BLUE (Discontinued)

  • Mfr # 4-2213819-1
  • Zoro # G801009650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2213819-1
Zoro #
G801009650
UPC #
-
Country of Origin
China

Details

Operating Function
Off (On)
Actuator Color
Brown
Mounting Angle
Vertical
Mounting Type
Surface Mount
Actuator Style
Rectangular
Contact Current Rating
50 mA
Illuminated
With
Contact Base Material
Brass
Configuration (Pole-Throw)
Single Pole - Single Throw
Dust Proof
No
Switch Contact Plating Material
Silver
Number of Actuators
1
Process Sealed
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.