Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6X6 ILL TACT SMT 260GF LI BLUE

  • Mfr # 3-2213819-3

  • Zoro # G801009797


product price: $3.15
/ea
Sold in multiples of 450 for $1,417.50

Key Features

Contact Current Rating
50 mA
Actuator Style
Rectangular
Illuminated
With
Operating Function
Off (On)
Dust Proof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2213819-3
Zoro #
G801009797
UPC #
-
Country of Origin
China

Details

Contact Current Rating
50 mA
Actuator Style
Rectangular
Illuminated
With
Operating Function
Off (On)
Dust Proof
No
Mounting Angle
Vertical
Number of Actuators
1
Process Sealed
No
Mounting Type
Surface Mount
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Base Material
Brass
Switch Contact Plating Material
Silver
Actuator Color
Brown

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.