This item is Discontinued.

Te Connectivity 6X6 ILL TACT SMT 260GF LI PURE GREEN 3-2213819-4

6X6 ILL TACT SMT 260GF LI PURE GREEN (Discontinued)

  • Mfr # 3-2213819-4
  • Zoro # G101009862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2213819-4
Zoro #
G101009862
UPC #
-
Country of Origin
China

Details

Actuator Color
Brown
Dust Proof
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Process Sealed
No
Operating Function
Off (On)
Contact Current Rating
50 mA
Mounting Angle
Vertical
Contact Base Material
Brass
Switch Contact Plating Material
Silver
Illuminated
With
Mounting Type
Surface Mount
Number of Actuators
1
Actuator Style
Rectangular

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.