This item is Discontinued.

Te Connectivity 6X6 ILL TACT SMT 520GF HI YELLOW GREEN 5-2213819-9

6X6 ILL TACT SMT 520GF HI YELLOW GREEN (Discontinued)

  • Mfr # 5-2213819-9
  • Zoro # G901009857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2213819-9
Zoro #
G901009857
UPC #
-
Country of Origin
China

Details

Process Sealed
No
Contact Base Material
Brass
Mounting Type
Surface Mount
Switch Contact Plating Material
Silver
Actuator Color
Brown
Dust Proof
No
Contact Current Rating
50 mA
Illuminated
With
Mounting Angle
Vertical
Actuator Style
Rectangular
Operating Function
Off (On)
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Actuators
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.