Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6X6 ILL TACT THT 100GF HI BLUE

  • Mfr # 2213818-9

  • Zoro # G201009755


product price: $2.89
/ea
Sold in multiples of 65 for $187.85

Key Features

Actuator Style
Rectangular
Actuator Color
Brown
Mounting Angle
Vertical
Operating Function
Off (On)
Dust Proof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213818-9
Zoro #
G201009755
UPC #
-
Country of Origin
China

Details

Actuator Style
Rectangular
Actuator Color
Brown
Mounting Angle
Vertical
Operating Function
Off (On)
Dust Proof
No
Illuminated
With
Process Sealed
No
Number of Actuators
1
Contact Base Material
Brass
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Current Rating
50 mA
Mounting Type
Through Hole
Switch Contact Plating Material
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.