This item is Discontinued.

Te Connectivity 6X6 ILL TACT THT 100GF HI PURE GREEN 1-2213818-0

6X6 ILL TACT THT 100GF HI PURE GREEN (Discontinued)

  • Mfr # 1-2213818-0
  • Zoro # G901009116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2213818-0
Zoro #
G901009116
UPC #
-
Country of Origin
China

Details

Contact Base Material
Brass
Actuator Color
Brown
Switch Contact Plating Material
Silver
Actuator Style
Rectangular
Process Sealed
No
Mounting Angle
Vertical
Operating Function
Off (On)
Mounting Type
Through Hole
Contact Current Rating
50 mA
Configuration (Pole-Throw)
Single Pole - Single Throw
Dust Proof
No
Illuminated
With
Number of Actuators
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.