Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6X6 ILL TACT THT 100GF HI SOFT ORANGE 1-2213818-3

6X6 ILL TACT THT 100GF HI SOFT ORANGE (Discontinued)

  • Mfr # 1-2213818-3
  • Zoro # G301009129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2213818-3
Zoro #
G301009129
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Number of Actuators
1
Mounting Angle
Vertical
Process Sealed
No
Illuminated
With
Dust Proof
No
Actuator Color
Brown
Operating Function
Off (On)
Contact Current Rating
50 mA
Actuator Style
Rectangular
Mounting Type
Through Hole
Contact Base Material
Brass
Configuration (Pole-Throw)
Single Pole - Single Throw
Switch Contact Plating Material
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.