
6X6 ILL TACT THT 100GF LI RED
Mfr # 2213818-7
Zoro # G501009615
product price:Â $1.39
/ea
Sold in multiples of 150 for $208.50
Key Features
Mounting Angle
Vertical
Number of Actuators
1
Illuminated
With
Mounting Type
Through Hole
Dust Proof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2213818-7
Zoro #
G501009615
UPC #
-
Country of Origin
China
Details
Mounting Angle
Vertical
Number of Actuators
1
Illuminated
With
Mounting Type
Through Hole
Dust Proof
No
Switch Contact Plating Material
Silver
Operating Function
Off (On)
Process Sealed
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Style
Rectangular
Contact Current Rating
50 mA
Actuator Color
Brown
Contact Base Material
Brass
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.