
6X6 ILL TACT THT 100GF LI SOFT ORANGE
Mfr # 2213818-5
Zoro # G101009510
product price:Â $2.39
/ea
Sold in multiples of 150 for $358.50
Key Features
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Color
Brown
Process Sealed
No
Switch Contact Plating Material
Silver
Mounting Angle
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2213818-5
Zoro #
G101009510
UPC #
-
Country of Origin
China
Details
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Color
Brown
Process Sealed
No
Switch Contact Plating Material
Silver
Mounting Angle
Vertical
Operating Function
Off (On)
Dust Proof
No
Actuator Style
Rectangular
Contact Base Material
Brass
Illuminated
With
Mounting Type
Through Hole
Contact Current Rating
50 mA
Number of Actuators
1
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.