Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6X6 ILL TACT THT 160GF HI SOFT ORANGE

  • Mfr # 2-2213818-9

  • Zoro # G901009406


product price: $1.45
/ea
Sold in multiples of 150 for $217.50

Key Features

Actuator Style
Rectangular
Illuminated
With
Contact Base Material
Brass
Operating Function
Off (On)
Dust Proof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2213818-9
Zoro #
G901009406
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Actuator Style
Rectangular
Illuminated
With
Contact Base Material
Brass
Operating Function
Off (On)
Dust Proof
No
Actuator Color
Brown
Switch Contact Plating Material
Silver
Number of Actuators
1
Mounting Angle
Vertical
Process Sealed
No
Contact Current Rating
50 mA
Mounting Type
Through Hole
Configuration (Pole-Throw)
Single Pole - Single Throw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.