
6X6 ILL TACT THT 160GF HI YELLOW GREEN
Mfr # 2-2213818-7
Zoro # G401009432
product price: $2.55
/eaSold in multiples of 150 for $382.50
Key Features
Dust Proof
No
Contact Current Rating
50 mA
Actuator Style
Rectangular
Mounting Type
Through Hole
Contact Base Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-2213818-7
Zoro #
G401009432
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Dust Proof
No
Contact Current Rating
50 mA
Actuator Style
Rectangular
Mounting Type
Through Hole
Contact Base Material
Brass
Illuminated
With
Configuration (Pole-Throw)
Single Pole - Single Throw
Switch Contact Plating Material
Silver
Operating Function
Off (On)
Number of Actuators
1
Process Sealed
No
Actuator Color
Brown
Mounting Angle
Vertical
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.