Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6X6 ILL TACT THT 160GF LI RED 2-2213818-3

6X6 ILL TACT THT 160GF LI RED (Discontinued)

  • Mfr # 2-2213818-3
  • Zoro # G101009275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2213818-3
Zoro #
G101009275
UPC #
-
Country of Origin
China

Details

Number of Actuators
1
Contact Current Rating
50 mA
Operating Function
Off (On)
Mounting Angle
Vertical
Mounting Type
Through Hole
Illuminated
With
Actuator Style
Rectangular
Dust Proof
No
Switch Contact Plating Material
Silver
Actuator Color
Brown
Process Sealed
No
Contact Base Material
Brass
Configuration (Pole-Throw)
Single Pole - Single Throw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.