
6X6 ILL TACT THT 260GF LI YELLOW GREEN
Mfr # 3-2213818-5
Zoro # G001009887
product price: $1.55
/eaSold in multiples of 150 for $232.50
Key Features
Dust Proof
No
Contact Base Material
Brass
Number of Actuators
1
Contact Current Rating
50 mA
Mounting Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2213818-5
Zoro #
G001009887
UPC #
-
Country of Origin
China
Details
Dust Proof
No
Contact Base Material
Brass
Number of Actuators
1
Contact Current Rating
50 mA
Mounting Type
Through Hole
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Angle
Vertical
Process Sealed
No
Switch Contact Plating Material
Silver
Actuator Color
Brown
Actuator Style
Rectangular
Illuminated
With
Operating Function
Off (On)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.