Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6X6 ILL TACT THT 520GF HI RED 6-2213818-3

6X6 ILL TACT THT 520GF HI RED (Discontinued)

  • Mfr # 6-2213818-3
  • Zoro # G301009723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-2213818-3
Zoro #
G301009723
UPC #
-
Country of Origin
China

Details

Mounting Angle
Vertical
Illuminated
With
Switch Contact Plating Material
Silver
Contact Current Rating
50 mA
Actuator Style
Rectangular
Actuator Color
Brown
Dust Proof
No
Process Sealed
No
Contact Base Material
Brass
Mounting Type
Through Hole
Operating Function
Off (On)
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Actuators
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.